Add More Items
View All Quick Selects
Below you can add an image for 'sensor lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Photo Control, 208 to 277 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.3 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$38.50
Each
Switchex 12V Switch/Driver Combo - 40W
$172.80
Lutron Caseta Wireless Smart Lighting Lamp Dimmer
$60.45
Button Thermal Photocontrol, 208-277 V
$28.05
Metal Stem Mount Thermal Photocontrol, 120 V
$22.27
Decorator Dimmer 0-10V, 120/277 Vac, W/White, Ivory and Almond Faceplate Color Kit
$134.71
00027557507103|0027557|027557507103|02755750710|50710|DV 600PH La|DV600PHLA|DV-600PH-La|Diva 600WATT Preset Clamshell Light Al|Lewtron Electronics DV 600PH La|Lewtron Electronics DV600PHLA|Lewtron Electronics DV-600PH-La|Lootron Electronics DV 600PH La|Lootron Electronics DV600PHLA|Lootron Electronics DV-600PH-La|Lutron DV 600PH La|Lutron DV600PHLA|Lutron DV-600PH-La|Lutron Electric DV 600PH La|Lutron Electric DV600PHLA|Lutron Electric DV-600PH-La|Lutron Electronics DV 600PH La|Lutron Electronics Dv600phla
Nacogdoches Availability: In Stock
$25.96
Rotary Dimmer, Wall Dimmer; Rotary Preset Switch Operator; Operation Type Single Pole; 120 Vac; Incandescent Load; 600 W Load; Light Almond; Application Commercial, Residential; Approval Ul 1472, Csa, Nom; Operating Temperature 0 to 35 Deg C
$725.00
Per 100
No longer available or discontinued by the manufacturer.
Caseta Wireless Switch, 5A Lighting or 3A Fan, 120/277V In Ivory
$124.63
0-10V Decorator Wallswitch Slide Dimmer, 120/277VAC, White
$107.81
00027557500074|0027557|027557500074|02755750007|50007|Ay 603PH La|AY603PHLA|Ay-603PH-La|Ariadni 600WATT Preset 3WAY Light Almond|Lewtron Electronics Ay 603PH La|Lewtron Electronics AY603PHLA|Lewtron Electronics Ay-603PH-La|Lootron Electronics Ay 603PH La|Lootron Electronics AY603PHLA|Lootron Electronics Ay-603PH-La|Lutron Ay 603PH La|Lutron AY603PHLA|Lutron Ay-603PH-La|Lutron Electric Ay 603PH La|Lutron Electric AY603PHLA|Lutron Electric Ay-603PH-La|Lutron Electronics Ay 603PH La|Lutron Electronics Ay603ph
$20.93
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, Light Almond, White, Ivory, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
$41.20
Eaton Decorator Dimmer, 120V, Univ. Decorator Dimmer W/ Preset White/Ivory/Light Almond
$51.79
Lutron Caseta Wireless Smart Lighting Dimmer Switch, 120V, 150 W Led, Ivory
$62.56
Lutron Caseta Wireless Single-Pole/3-Way Smart Lighting Lamp Dimmer and Remote Kit, White
$65.41
Arrester Guard, Type 1/Type 2 Class, 120/240 V Ac, 1 Phase, 1 or 2 Poles, Polycarbonate Material, 1/2 In Size, 20 Ka, -13 °F Operating Temperature, +140 °F Operating Temperature
$143.94
Lutron Caseta Wireless Smart Lighting Dimmer Switch Starter Kit. Includes All Necessary Components to Setup A Single Room For Dimming. Kit Contains 1 In-Wall Dimmer With Faceplate, 1 Smart Bridge, and 1 Pico Remote Control
$110.92
All-Load Toggle Dimmer, 120 V, 600 W, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
$20.12
Eaton 0-10V Decorator Dimmer, Preset Feature, #14 – 12 Awg, 120/277V, Back and Side Wiring, Slide Actuator, Light Almond, White, Ivory, 1000 SQ FT Coverage Illumination, Led, FLR, Single-Pole, Three-Way, 1200W, 1660W, 736834
$56.58
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, Light Almond, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
$45.26
20
Popularity
Default